Beli Ct Ampere di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Digital AC Ampere Meter (Amperemeter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    Fort Digital AC Ampere Meter (Amperemeter)
    Deskripsi:
    AC Digital Ampermeter:- For single phase- For 3 phase by selector switch
  2. Multi Mini Clamp Meter (Tang Ampere)
    Mulai

    Rp2.899.900

    Multi Mini Clamp Meter (Tang Ampere)
    atribut:
    • Dimensions (mm): 54 x 152 x 23
    • Inner Diameter (mm): Ø(CT) 33
    • Weight (g): Approx. 85
    • Accuracy: (AC current) +/- 1.2% rdg +/- 10 dgt
    • Accessories: Battery, soft case
    • Functions: Data hold, auto power off
    • Measurement Range: AC 30 A / 300 A
    • Minimum Resolution: 0.01A
    • Power Supply: Button battery LR44x2
  3. Hioki Tang Ampere AC Set
    Mulai

    Rp5.499.900

    Hioki Tang Ampere AC Set
    atribut:
    • Alternating Current (A): 1000
    • DC Voltage (V): 600
    • AC Voltage (V): 600
    • Resistance (MΩ): 41.99
    • Maximum Display: 4199 Counts
    • Maximum Measuring Conductor Diameter (mm): 33
    • WxDxH (mm): 54x16x175
  4. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  5. CIC Ampere Meter
    Mulai

    Rp98.900

    CIC Ampere Meter
    Deskripsi:
    Analog Meter CIC- Produk analog meter CIC diproduksi sesuai standar IEC 51- Keakuratan dan kehandalan dijamin dengan pemakaian coil yang berkualitas- Casing terbuat dari ABS yang meredam api- Mengukur nilai efektif (True RMS) dari 0-500V- Range pengukuran : 0-60A (direct connection),.../5A (Via CT), dengan range arus primer 50-6000A- Sistem pengukuran : Moving Iron, Overscale 200% In
  6. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  7. FLUKE Tang Ampere
    Mulai

    Rp1.799.900

  8. FLUKE Clamp Meter (Tang Ampere)
    Mulai

    Rp6.999.900

    FLUKE Clamp Meter (Tang Ampere)
    atribut:
    • Dimensions (mm): 207 x 75 x 34
    • Standard: CAT III 600 V, CAT IV 300 V
    • DC Voltage (V): 600
    • Continuity (ohm): 70 or less
    • Weight (g): 265
    • AC Current (A): 400
    • AC Voltage (V): 600
    • Resistance (ohm): 400/4000
    • Wire Diameter (mm): ØUp to 300
  9. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  10. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

  11. LARKIN Current Transformer CT Diameter 30
    Mulai

    Rp70.900

  12. KYORITSU Earth Clamp Testers (Tang Ampere Grounding)
    Mulai

    Rp25.999.900

    KYORITSU Earth Clamp Testers (Tang Ampere Grounding)
    atribut:
    • Dimensions (mm): 246x120x54 (LxWxD)
    • Conductor Size (mm): Approx. 32
    • Current Consumption (mA): Approx. 50 (max.100)
    • Earth Resistance Auto Range (ohm): 20.00/200.00/1500
    • Over Range Indication: \"OL\"is displayed when input exceeds the upper limit of a measuring range
    • Response Time (s): Approx. 7 (Earth resistance); Approx. 24 (AC current)
  13. OMRON Split type current transformer CT for small electric energy sensor
    Mulai

    Rp909.900

    OMRON Split type current transformer CT for small electric energy sensor
    Deskripsi:
    CT for compact electric energy sensor type KM 20 - B 40 / - FLK only
    atribut:
    • Rated Frequency (Hz): 50/60
    • Withstand Voltage: Between output terminal and exterior case: AC2000V + 1min
    • Insulation Resistance (MΩ): Between output terminal and outer case: 50 or more (at 500 VDC)
    • Operating Temperature Range (°C): -20 to +60 Relative humidity 85% or less (however, no condensation)
    • Output Terminal: M3 screw
    • Secondary Current Rating (A) : Dedicated output
    • Storage Temperature (°C): -30 to +65 Relative humidity 85% or less (however, no condensation)
  14. LARKIN Current Transformer CT Diameter 40
    Mulai

    Rp109.900

Daftar Harga Ct Ampere Terbaru October 2026
KRISBOW Clamp Meter (Tang Ampere)Rp939.900
Fort Digital AC Ampere Meter (Amperemeter)Rp279.900
Sanwa Instrument Tang AmpereRp2.299.900
Multi Mini Clamp Meter (Tang Ampere)Rp2.899.900
Hioki Tang Ampere AC SetRp5.499.900
KYORITSU Tang Ampere Digital ACRp1.699.900
Sanwa Instrument Tang Ampere DigitalRp1.199.900
Hioki Sensor Clamp On (Probe Tang Ampere)Rp2.299.900
CIC Ampere MeterRp98.900
Hioki Tang Ampere ACRp1.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)